LKG RCPT, 50A 125/250V, 3P4W, LC

Item #: 2179255

Cat #: CS6369L

UPC: 783585320700

$ 161.00 EA
Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black

Overview

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Also known as: 783585320700, CS6369L, BRYCS6369L

Features & Benefits

  • 50A 125/250V
  • 3-Pole 4-Wire Grounding
  • Non-NEMA
  • Screw Terminal

Specifications

Mounting: Screw
Color: Metallic
NEMA Configuration: Non-Nema
Material: Plastic
Type: Single Receptacle
Amps: 50
Mounting: Screw
NEMA Configuration: Non-Nema
Type: Single Receptacle
Color: Metallic
Material: Plastic
Amps: 50