
10W CFL Retrofit LED Lamp, 27/40/50K
Item #: 2179252
Cat #: LED-7320-FC2-G4
UPC: 197810004080
$ 20.73 EA
Company wide:
346
in stock
Documents & Guides
LED PL (Quad), Omni-Directional, Flex Color, Hybrid (A+B) Lamp: 120-277V Hybrid line voltage or with a compatible ballast, 1400 Lumens, 10 Watt (Replaces up to 42W CFL lamps), 2700K/4000K/5000K Selectable CCT, G24q/GX24q Base. *Not for use in enclosed fixtures.
Overview
LED PL (Quad), Omni-Directional, Flex Color, Hybrid (A+B) Lamp: 120-277V Hybrid line voltage or with a compatible ballast, 1400 Lumens, 10 Watt (Replaces up to 42W CFL lamps), 2700K/4000K/5000K Selectable CCT, G24q/GX24q Base. *Not for use in enclosed fixtures.
The 10 watt Light Efficient Design LED-7320-40K-G2 lamp is designed to replace up to a 42 watt, 4 pin CFL. This lamp delivers 1,600 lumens of 4000K neutral white light.
Also known as: 197810004080, LED-7320-FC2-G4, LGDLED7320FC2G4
Specifications
| Wattage: | 10 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), Selectable |
| Lumens: | 1400 |
| Shape: | PL-C (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10 |
| Lumens: | 1400 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), Selectable |
| Shape: | PL-C (Quad Tube) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |