
LED T8, 8 FT, Selectable CCT
Item #: 2179201
Cat #: 40T8/COR/96-5CCT/MF55LS/G/FA8- R17D 10/1
UPC: 046677589806
$ 38.48 EA
Company wide:
1,428
in stock
Documents & Guides
LED T8 Lamp, UL Type B (Ballast Bypass): 120-277V 50/60Hz, 24/32/40 Watt, Bulb: T8, Length: 96", Base: Single Pin (FA8) Or Recessed Double Contact (R17d), Lumens: 3400/4300/5200, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 80CRI, 220° Beam Angle, Rated Average Life: 50,000 Hrs. Philips Commercial Code: 589804, Order Code (12NC): 929003815504, Prod. name: 40T8/COR/96-5CCT/MF55LS/G/FA8-R17D 10/1. (Formally 43T8/COR/96-5CCT/MF52LS/G/FA8-R17D 10/1, 12NC 929003112204)
Overview
LED T8 Lamp, UL Type B (Ballast Bypass): 120-277V 50/60Hz, 24/32/40 Watt, Bulb: T8, Length: 96", Base: Single Pin (FA8) Or Recessed Double Contact (R17d), Lumens: 3400/4300/5200, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 80CRI, 220° Beam Angle, Rated Average Life: 50,000 Hrs. Philips Commercial Code: 589804, Order Code (12NC): 929003815504, Prod. name: 40T8/COR/96-5CCT/MF55LS/G/FA8-R17D 10/1. (Formally 43T8/COR/96-5CCT/MF52LS/G/FA8-R17D 10/1, 12NC 929003112204)
The CorePro MainsFit (UL Type B) lamps are designed to be the perfect retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp has everything needed built into the lamp with proven energy savings, long life (up to 50k hours), surge suppression and industry leading safety features. All lamps in the CorePro MainsFit family are double-ended to help simplify the installation. In addition, all lamps meet the Philips standards for light quality so that end users will be in a comfortable environment regardless of the CorePro MainsFit lamp type.
Also known as: 046677589806, 40T8/COR/96-5CCT/MF55LS/G/FA8- R17D 10/1, PHI40T8COR965CCTMF
Specifications
| Wattage: | 24, 32, 40, Selectable |
| Base: | Recessed Double Contact (R17d), 1-Pin (Fa8) |
| Lumens: | 3500, 4400, 5500 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 24, 32, 40, Selectable |
| Lumens: | 3500, 4400, 5500 |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Base: | Recessed Double Contact (R17d), 1-Pin (Fa8) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Light Technology: | LED |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |