This product has been discontinued.

Architectural Round LED High Bay
Item #: 2178989
Cat #: ORHB6-LED-28000L/30000L/34000L-DIM10-120-347V-35K/40K/50K-WD-BK
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Architectural Round LED High Bay: Selectable Lumens; 28000L/30000L/34000L, Selectable CCT; 3500K/4000K/5000K, 0-10V Dimming, 120-347V, Wide Distribution Optics, Black Finish. *Oracle LED Round High Bay Series.
Overview
Architectural Round LED High Bay: Selectable Lumens; 28000L/30000L/34000L, Selectable CCT; 3500K/4000K/5000K, 0-10V Dimming, 120-347V, Wide Distribution Optics, Black Finish. *Oracle LED Round High Bay Series.
The ORHB6-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting heights that require uniform illumination. Available with convenient multi-lumen and adjustable CCT switches to cast ideal illumination in different contexts. Designed as a replacement to conventional fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and similar locations.
Also known as: ORHB6-LED-28000L/30000L/34000L-DIM10-120-347V-35K/40K/50K-WD-BK, ETEORHB6LED28000L3
Specifications
| Wattage: | 240, 180, 200, Selectable |
| Material: | Die Cast Aluminum |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 28000, 30000, 34000, Selectable |
| Color Rendering Index (CRI): | 85 |
| Color: | Black |
| Diameter: | 15 in |
| Shape: | Round |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | Hook/Cord |
| Volts AC Range: | 120 - 347 |
| Wattage: | 240, 180, 200, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 85 |
| Diameter: | 15 in |
| Type: | LED Fixture, 0-10V Dimming |
| Mounting: | Hook/Cord |
| Material: | Die Cast Aluminum |
| Lumens: | 28000, 30000, 34000, Selectable |
| Color: | Black |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |