Battery Powered Wall Switch

Item #: 2178802

Cat #: RPODBA WH G2

UPC: 193048445107

$ 129.67 EA
Company wide:
0 in stock
Documents & Guides
Battery Powered Wall Switch: Single Pole, On/Off Control, White, Generation 2 Compatibility. Powered with three off-the-shelf lithium AAA batteries, Communicates with nLight AIR devices via radio frequency (RF) in the 900MHz spectrum, Batteries are included and preinstalled, allowing for a simple unbox and mount installation. Acuity/Sensor Switch Ci Code: *26192E

Overview

Battery Powered Wall Switch: Single Pole, On/Off Control, White, Generation 2 Compatibility. Powered with three off-the-shelf lithium AAA batteries, Communicates with nLight AIR devices via radio frequency (RF) in the 900MHz spectrum, Batteries are included and preinstalled, allowing for a simple unbox and mount installation. Acuity/Sensor Switch Ci Code: *26192E

The nLight® AIR rPODBA is a wireless, battery-powered wall switch including toggle and/or raise lower features with optional multi-pole control. It provides a user with local control of a lighting zone. A true wire-free switch, these single gang decorator style devices have soft-click buttons and a green LED indicator for each button. The wall switches communicate with other nLight AIR devices via radio frequency (RF). A battery-powered wall switch can work with any nLight AIR enabled fixture or power pack to provide toggle switch operation. Wall switches with the DX option have the added ability to adjust the level of any nLight AIR controlled dimmable light fixture.

Also known as: 193048445107, RPODBA WH G2, SESRPODBAWHG2

Specifications

Type: Wall Switch
Color: White
Type: Wall Switch
Color: White