Selectable Vandal - 12"

Item #: 2178793

Cat #: VN12S5-11L

UPC: 765364055591

$ 324.11 EA
Company wide:
0 in stock
Documents & Guides
Classic Series Selectable Vandal: 12" Square, Selectable Wattage: 40/60/82, Lumens 5500 - 11,000 (depending on wattage/color selected), 120-277V, Bronze finish, IP66 Rated.

Overview

Classic Series Selectable Vandal: 12" Square, Selectable Wattage: 40/60/82, Lumens 5500 - 11,000 (depending on wattage/color selected), 120-277V, Bronze finish, IP66 Rated.
Also known as: 765364055591, VN12S5-11L, ATAVN12S511L

Specifications

Lumens: 8000, 5000, 11000
Wattage: 82, 40, 60, Selectable
Type: Vandal Resistant
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Shape: Square
Color: Bronze
Mounting: Ceiling
Material: Aluminum Die Cast
Volts AC Range: 120 - 277
Lumens: 8000, 5000, 11000
Type: Vandal Resistant
Shape: Square
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 82, 40, 60, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Color: Bronze
Material: Aluminum Die Cast