
LED 8" Commercial Downlight
Item #: 2178791
Cat #: CDL8SEL3-5L
UPC: 765364056239
$ 95.43 EA
Company wide:
0
in stock
Documents & Guides
Origin Fully Selectable 8" LED Commercial Downlight: Selectable Lumens: 3300/4000/5000 (Wattage: 35/42/52), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimming (0-10V), 120-277 Volt, White. Direct mount, or with Frame kit installed on drywall or T-Grid.
Overview
Origin Fully Selectable 8" LED Commercial Downlight: Selectable Lumens: 3300/4000/5000 (Wattage: 35/42/52), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimming (0-10V), 120-277 Volt, White. Direct mount, or with Frame kit installed on drywall or T-Grid.
Also known as: 765364056239, CDL8SEL3-5L, ATACDL8SEL35L
Specifications
| Wattage: | 35, 42, 52 |
| Mounting: | Recessed |
| Type: | LED Downlight, Commercial Grade, 0-10V Dimming |
| Lumens: | 3300, 5000, 4000, Selectable |
| Diameter: | 8 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Material: | Aluminum |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 42, 52 |
| Type: | LED Downlight, Commercial Grade, 0-10V Dimming |
| Diameter: | 8 in |
| Color Rendering Index (CRI): | 90 |
| Material: | Aluminum |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Recessed |
| Lumens: | 3300, 5000, 4000, Selectable |
| Color: | White |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |