
LED 6" Commercial Downlight
Item #: 2178790
Cat #: CDL6SEL1-2L
UPC: 765364056222
$ 67.36 EA
Company wide:
0
in stock
Documents & Guides
Origin Fully Selectable 8" LED Commercial Downlight: Selectable Lumens: 1000/1500/2000 (Wattage: 10/15/20), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimming (0-10V), 120-277 Volt, White. Direct mount, or with Frame kit installed on drywall or T-Grid.
Overview
Origin Fully Selectable 8" LED Commercial Downlight: Selectable Lumens: 1000/1500/2000 (Wattage: 10/15/20), Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimming (0-10V), 120-277 Volt, White. Direct mount, or with Frame kit installed on drywall or T-Grid.
Also known as: 765364056222, CDL6SEL1-2L, ATACDL6SEL12L
Specifications
| Lumens: | 1000, 2000, 1500, Selectable |
| Mounting: | Recessed |
| Wattage: | 10, 20, 15, Selectable |
| Type: | LED Downlight, Commercial Grade, 0-10V Dimming |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Shape: | Round |
| Material: | Aluminum |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 2000, 1500, Selectable |
| Wattage: | 10, 20, 15, Selectable |
| Color: | White |
| Diameter: | 6 in |
| Material: | Aluminum |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Recessed |
| Type: | LED Downlight, Commercial Grade, 0-10V Dimming |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |