Crankcase Heater, Pad, 240VAC, 40W, 0.17A, Under Crankcase

Item #: 0217870

Cat #: 7102

UPC: 696471001112

$ 178.61 EA
Company wide:
138 in stock
Documents & Guides
Crankcase Heater. For use with all air-cooled products. *** Recommended for generators installed in regions where the temperature regularly falls below 32°F ***

Overview

Crankcase Heater. For use with all air-cooled products. *** Recommended for generators installed in regions where the temperature regularly falls below 32°F ***

Optimize the performance of your standby generator in colder climates. When temperatures fall below an acceptable level, a thermostat controlled filter warmer activates, maintaining optimum temperature for the best generator starting. These kits are recommended for generators installed in regions where the temperature regularly falls below 32 degrees F (0 degrees C).

Also known as: 696471001112, 7102, GPS7102, Oil Heater

Specifications

Volts AC Control: 240
Wattage: 40
Type: Crankcase Heater
Standards: California Proposition 65
Volts AC Control: 240
Type: Crankcase Heater
Wattage: 40
Standards: California Proposition 65