6X6 90 DEG ELB GRAY

Item #: 2178690

Cat #: AB-66L90G

UPC: 707353023105

Company wide:
0 in stock
Documents & Guides
No Documents Available
AUS AB-66L90G 6X6 90 DEG ELB GRAY

Overview

AUS AB-66L90G 6X6 90 DEG ELB GRAY
Also known as: 707353023105, AB-66L90G, AUS66L90G

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Height: 6 in
Width: 6 in
Material: Steel
Angle: 90°