LED Motion Light

Item #: 2178684

Cat #: ORMSSEL1-3LWT

UPC: 765364056062

$ 72.79 EA
Company wide:
9 in stock
Documents & Guides
Origin Series LED Motion Light: Selectable lumens: 2,000 - 3,000; Selectable CCTs: 3000K, 4000K and 5000K; 120VAC; IP65 Rated; White Finish.

Overview

Origin Series LED Motion Light: Selectable lumens: 2,000 - 3,000; Selectable CCTs: 3000K, 4000K and 5000K; 120VAC; IP65 Rated; White Finish.
Also known as: 765364056062, ORMSSEL1-3LWT, ATAORMSSEL13LWT

Specifications

Lumens: 1000, 3000, Selectable
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Color: White
Type: Floodlight, Motion Sensing
Dimmable: No
Lumens: 1000, 3000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: White
Dimmable: No
Material: Die Cast Aluminum
Volts AC: 120
Type: Floodlight, Motion Sensing