LED Motion Light

Item #: 2178683

Cat #: ORMSSEL1-3L

UPC: 765364056055

$ 71.80 EA
Company wide:
93 in stock
Documents & Guides
LED Motion Light: Passive infrared sensor, Selectable lumens: 2,000 - 3,000Lm, Selectable CCTs: 3000K, 4000K and 5000K, 120V, IP65 Rated, Bronze Color.

Overview

LED Motion Light: Passive infrared sensor, Selectable lumens: 2,000 - 3,000Lm, Selectable CCTs: 3000K, 4000K and 5000K, 120V, IP65 Rated, Bronze Color.
Also known as: 765364056055, ORMSSEL1-3L, ATAORMSSEL13L

Specifications

Lumens: 1000, 3000, Selectable
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 25
Volts AC: 120
Color Rendering Index (CRI): 80
Color: Bronze
Mounting: Wall
Type: Floodlight, Motion Sensing
Dimmable: No
Lumens: 1000, 3000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Color: Bronze
Type: Floodlight, Motion Sensing
Material: Die Cast Aluminum
Wattage: 18, 25
Color Rendering Index (CRI): 80
Mounting: Wall
Dimmable: No