12-3 STR CU THHN Orange/Yellow/Gray/Green AIA MC Cable, 600V, 1000'

Item #: 2178675

Cat #: 55111802

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
12/3 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor, 1000 Ft. Reel

Overview

12/3 AWG THHN/THWN Insulated Singles. Green Insulated Ground. UL Listed. 600 Volts. Rated VW-1. Lightweight Aluminum Interlocked Armor, 1000 Ft. Reel

Southwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.

Also known as: 55111802, SWC55111802

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Conductors: 3
Gauge: 12 AWG
Length: 1000 ft