1" Slammers Rigid/PVC Conduit Spacer

Item #: 2178656

Cat #: 35100.RSWS

UPC: 625912351028

$ 97.34 EA
Company wide:
17 in stock
Documents & Guides
Slammers Rigid/PVC Conduit Spacer 1 Inch with Support Hole

Overview

Slammers Rigid/PVC Conduit Spacer 1 Inch with Support Hole
Also known as: 625912351028, 35100.RSWS, RAK35100RSWS

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue