1" Slammers Rigid/PVC Conduit Cap

Item #: 2178655

Cat #: 35100.RCC

UPC: 625912351004

$ 97.34 EA
Company wide:
12 in stock
Documents & Guides
Slammers Rigid/PVC Conduit Cap, 1 Inch

Overview

Slammers Rigid/PVC Conduit Cap, 1 Inch
Also known as: 625912351004, 35100.RCC, RAK35100RCC

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue