10 AWG XHHW Stranded Copper, Yellow

Item #: 2178492

Cat #: M710ST-08

UPC:

Company wide:
0 in stock
10 AWG XHHW Stranded Copper, Yellow, 600 Volts

Overview

10 AWG XHHW Stranded Copper, Yellow, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M710ST-08, OMN M710ST-08

Specifications

Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 600
Jacket: XLPE
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow