FlexFit (Hybrid UL Type A + B) T8

Item #: 2178444

Cat #: 12T8/COR/48-5CCT/FF18/G/DIM-25/1

UPC: 046677588649

$ 9.00 EA
Company wide:
7,091 in stock
Documents & Guides
LED FlexFit (Hybrid UL Type A + B) Linear T8 Lamp: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 12.5W, 1700-1800lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Signify/Philips CC# 588640, 12NC 929003794704, Product Name: 12T8/COR/48-5CCT/FF18/G/DIM 25/1.

Overview

LED FlexFit (Hybrid UL Type A + B) Linear T8 Lamp: Works as either a Plug-And-Play (UL Type A) or Ballast Bypass (UL Type B); 4ft., 12.5W, 1700-1800lm, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Signify/Philips CC# 588640, 12NC 929003794704, Product Name: 12T8/COR/48-5CCT/FF18/G/DIM 25/1.

Philips FlexFit (Hybrid UL Type A + B) lamps are designed with the customer in mind for installation flexibility. The FlexFit lamp can operate as both a plug and play (UL Type-A) and double-ended direct wire (UL Type-B). As with all Philips products, the FlexFit family of lamps are compatible with more ballasts than any manufacturer giving the customer peace of mind during installation. Additionally, the long life (50K hours) delivers reduced maintenance and replacement costs. If the ballast should

fail, simply cut the ballast from the system and wire the tube directly to line voltage (120-277V)!

Also known as: 046677588649, 12T8/COR/48-5CCT/FF18/G/DIM-25/1, PHI12T8COR485CCTFF

Specifications

Lumens: 1800, 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Lumens: 1800, 1700
Shape: T8 (Tubular)
Material: Plastic
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Hybrid (Type A+B)