2
more

$ 25.98 EA
Company wide:
0
in stock
Documents & Guides
Curved Jaw Locking Pliers Are Expertly Designed For A Secure Hold With A High Locking Force, Molded Grips Provide A High Level Of Comfort For All Day Use, Pinch Free Operation With The Lever-Less Quick Release Handles, Intuitive Thumb Knob Allows For Quick And Hassle-Free Size Changes, Durable Coating Provides Maximum Longevity By Resisting Corrosion, Hardened Teeth Provide High Torque To The Workpiece And Gripping Power, Expertly Engineered To Handle The Toughest Tasks
Overview
Curved Jaw Locking Pliers Are Expertly Designed For A Secure Hold With A High Locking Force, Molded Grips Provide A High Level Of Comfort For All Day Use, Pinch Free Operation With The Lever-Less Quick Release Handles, Intuitive Thumb Knob Allows For Quick And Hassle-Free Size Changes, Durable Coating Provides Maximum Longevity By Resisting Corrosion, Hardened Teeth Provide High Torque To The Workpiece And Gripping Power, Expertly Engineered To Handle The Toughest Tasks
Unlock exceptional gripping power and unparalleled torque with Klein Tools' 7-Inch (Cat. No. 38601) and 10-Inch (Cat. No. 38602) Curved Jaw Locking Pliers. Expertly designed for high locking force, these pliers bring toughness to your projects. The intuitive thumb knob ensures effortless and swift size adjustments, while the lever-less design, combined with molded grips, guarantees a pinch-free experience and effortless handle opening for unrivaled comfort throughout the workday.
Also known as: 092644386602, 38660, KLE38660
Specifications
| Size: | 10 in, 7 in |
| Size: | 10 in, 7 in |