LED Linear Highbay - Selectable

Item #: 2178048

Cat #: FCY2436L8CST-UNV-DIM

UPC: 190096192595

$ 191.79 EA
Company wide:
43 in stock
Documents & Guides
LED Linear Highbay, Selectable Lumens: 24000/30000/36000lm, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-10v Dimming, Dimensions: 24-1/2" x 14-1/8" x 1-7/8".

Overview

LED Linear Highbay, Selectable Lumens: 24000/30000/36000lm, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-10v Dimming, Dimensions: 24-1/2" x 14-1/8" x 1-7/8".
Also known as: 190096192595, FCY2436L8CST-UNV-DIM, DAYFCY2436L8CSTUNV

Specifications

Lumens: 36000, 30000, 24000, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 36000, 30000, 24000, Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Type: LED Fixture, 0-10V Dimming
Volts AC Range: 120 - 277