FCY Value High Bay

Item #: 2178045

Cat #: FCY1524L8CST-UNV-DIM

UPC: 190096192588

$ 142.08 EA
Company wide:
76 in stock
Documents & Guides
FCY Value High Bay: LED Dual Select; 15000/18000/24000 Lumens, 4000/5000K CCT Color Selectable, 80 CRI, Universal 120-277 Volt, 0-10V Dimming.

Overview

FCY Value High Bay: LED Dual Select; 15000/18000/24000 Lumens, 4000/5000K CCT Color Selectable, 80 CRI, Universal 120-277 Volt, 0-10V Dimming.

Day-Brite / CFI FCY value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail.

Also known as: 190096192588, FCY1524L8CST-UNV-DIM, DAYFCY1524L8CSTUNV

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 15000, 24000, 18000, Selectable
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 15000, 24000, 18000, Selectable
Type: LED Fixture, 0-10V Dimming