1" Blue ENT, 25' Coil

Item #: 2178015

Cat #: 12008-025

UPC: 034481009993

Company wide:
0 in stock
Documents & Guides
1 Inch Blue Electrical Non-Metallic Tubing (ENT), 25 Foot Coil

Overview

1 Inch Blue Electrical Non-Metallic Tubing (ENT), 25 Foot Coil

Electrical Nonmetallic Tubing (ENT), is designed to replace EMT, flexible metal conduit or otherraceway or cable systems, for installation in accordance with Article 331 of the National ElectricalCode, other applicable sections of the Code, and local codes.

Also known as: 034481009993, 12008-025, 1ENTBLUX25

Specifications

Length: 25 ft
Diameter: 1 in
Color: Blue
Length: 25 ft
Color: Blue
Diameter: 1 in