Bluetooth Button Battery Powered Wall Switch

Item #: 2178011

Cat #: BCS03

UPC: 706762807900

$ 137.06 EA
Company wide:
0 in stock
Documents & Guides
Bluetooth network technology enables the switch to be linked to one or more light groups via LiteSmart phone App, Powered by 2 CR2032 (Sold Separately), 3 scenes rotation controlled by scene button, One button key to go back to auto settings. Volts: DC 3V/USB 5V, RADIO FREQUENCY: 2.4GHz ± 75MHz., BLUETOOTH TRANSMIT: 100 ft. Max.

Overview

Bluetooth network technology enables the switch to be linked to one or more light groups via LiteSmart phone App, Powered by 2 CR2032 (Sold Separately), 3 scenes rotation controlled by scene button, One button key to go back to auto settings. Volts: DC 3V/USB 5V, RADIO FREQUENCY: 2.4GHz ± 75MHz., BLUETOOTH TRANSMIT: 100 ft. Max.

The bluetooth control switch comes in handy for the daily occupants of a space. This switch, which can be wall mounted, enables quick adjustments to be made to a specific group of fixtures. Features include on/off, dimming, daylight harvesting and scene selection. The switch must be set up through the LiteSmart mobile app, but can then function on it’s own within any space.

Also known as: 706762807900, BCS03, LTRBCS03

Specifications

Color: White
Color: White