PAR20 LED Lamp

Item #: 2177949

Cat #: 5.5PAR20/COR/F25/927-922/DIM/P/T20-6/1FB

UPC: 046677586355

$ 8.75 EA
Company wide:
49 in stock
Documents & Guides
PAR20 LED Lamp, 5.5 Watt, 600 Lumens, 120V, 90 CRI, 2700K-2200K (Warm-Glow Dimming Effect), E26 Base, Dimmable With Specific Dimmers, CA Title 20 Compliant. Signify 6NC 586354, 12NC 929003739304, Product Name: 5.5PAR20/COR/F25/927-922/DIM/P/T20 6/1FB.

Overview

PAR20 LED Lamp, 5.5 Watt, 600 Lumens, 120V, 90 CRI, 2700K-2200K (Warm-Glow Dimming Effect), E26 Base, Dimmable With Specific Dimmers, CA Title 20 Compliant. Signify 6NC 586354, 12NC 929003739304, Product Name: 5.5PAR20/COR/F25/927-922/DIM/P/T20 6/1FB.
Also known as: 046677586355, 5.5PAR20/COR/F25/927-922/DIM/P/T20-6/1FB, PHI5.5PAR20CORF299

Specifications

Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Type: LED Lamp
Wattage: 5.500
Dimmable: Yes
Lumens: 600
Volts AC: 120
Color Rendering Index (CRI): 90
Type: LED Lamp
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 5.500