150/130/100W AAL1 Area LED Light, 30/40/50K, Bronze

Item #: 2177680

Cat #: AAL1-PS150-FCCTT3-U

UPC: 031293136213

Company wide:
0 in stock
Documents & Guides
AAL1 Area LED Light, PowerSet 150/130/100W, FieldCCeT 3000/4000/5000K, Type 3 Lens, 120-277V, Dimming, Bronze, Order code: 13621. DLC code: S-HCIM8B

Overview

AAL1 Area LED Light, PowerSet 150/130/100W, FieldCCeT 3000/4000/5000K, Type 3 Lens, 120-277V, Dimming, Bronze, Order code: 13621. DLC code: S-HCIM8B
Also known as: 031293136213, AAL1-PS150-FCCTT3-U, EIKAAL1PS150CCTT3U

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 150, 130
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: 100, 150, 130