1 Ft. x 4 Ft. Surface Mount Kit For LED Backlit Panels

Item #: 2177448

Cat #: KT-BPLED-SM-14-KIT-/G2

UPC: 843654134529

$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
1 Ft. x 4 Ft. Surface Mount Kit For LED Backlit Panels, Hardware Included

Overview

1 Ft. x 4 Ft. Surface Mount Kit For LED Backlit Panels, Hardware Included
Also known as: 843654134529, KT-BPLED-SM-14-KIT-/G2, KEYKTBPLEDSM14KITG

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Width: 12 in, 1 ft
Length: 4 ft, 48 in