Transit Module With Multidiameter, RM80 WOC, 60 mm

Item #: 2177426

Cat #: 5RM0000000534

UPC:

Company wide:
0 in stock
Documents & Guides
Transit Module With Multidiameter, RM80 WOC, 80 x 80 x 60 mm, 1 Conductor, Cable Range 48 - 71 mm, Non-Metallic, Blue

Overview

Transit Module With Multidiameter, RM80 WOC, 80 x 80 x 60 mm, 1 Conductor, Cable Range 48 - 71 mm, Non-Metallic, Blue

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.

Also known as: 5RM0000000534, ROX5RM0000000534

Specifications

Width: 80 mm
Color: Blue
Material: Non-Metallic
Height: 80 mm
Depth: 60 mm
Width: 80 mm
Material: Non-Metallic
Depth: 60 mm
Color: Blue
Height: 80 mm