Strut Clamp, Saddle Type, 1-1/2", Steel

Item #: 2177374

Cat #: STS-150

UPC: 835243054455

$ 2.14 EA
Company wide:
811 in stock
Documents & Guides
Strut Clamp, Saddle Type, 1-1/2 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Overview

Strut Clamp, Saddle Type, 1-1/2 Inch, Steel/Zinc Plated, Supports MC/AC, EMT and Rigid Conduit

Orbit Industries' Strut Clamp Saddle Type mount conduit to struts. Clamps use a single-screw-tight clamp action to secure conduits to struts. In addition, clamps are made with steel and are finished by electroplated zinc for excellent corrosion-resistance.

Also known as: 835243054455, STS-150, ORBSTS150

Specifications

Diameter: 1 1/2 in
Material: Steel
Finish: Zinc
Diameter Range: 1.350 - 2 in
Diameter: 1 1/2 in
Finish: Zinc
Material: Steel
Diameter Range: 1.350 - 2 in