6" LED Ultra-Thin Wafer

Item #: 2177270

Cat #: WF6 SWW5 90CRI BN M6

UPC: 194995664917

$ 34.45 EA
Company wide:
1 in stock
Documents & Guides
LED Ultra-Thin Wafer Switchable Downlight: 6" Wafer-Thin LED Downlight, 5CCT Switchable White (2700K, 3000K, 3500K, 4000K, 5000K), 90CRI, Brushed Nickel. Canless - no can required; equals easy to install and less labor. Acuity/Juno CI Code: *2734WR.

Overview

LED Ultra-Thin Wafer Switchable Downlight: 6" Wafer-Thin LED Downlight, 5CCT Switchable White (2700K, 3000K, 3500K, 4000K, 5000K), 90CRI, Brushed Nickel. Canless - no can required; equals easy to install and less labor. Acuity/Juno CI Code: *2734WR.
Also known as: 194995664917, WF6 SWW5 90CRI BN M6, JUNWF6SWW590CRIBN

Specifications

Lumens: 1000, 950
Wattage: 13
Type: LED Downlight
Volts AC: 120
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Diameter: 6 in
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000, 950
Type: LED Downlight
Color: Brushed Nickel
Diameter: 6 in
Dimmable: Yes
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)