CM Ex Module With Core, 40 x 40 mm

Item #: 2177242

Cat #: EXC000140101000

UPC:

Company wide:
0 in stock
Documents & Guides
CM Ex Module With Core, 40 x 40 mm, 1 Cable Opening, Non-Metallic, Blue

Overview

CM Ex Module With Core, 40 x 40 mm, 1 Cable Opening, Non-Metallic, Blue

Roxtec CM Ex modules are 30 or 40 mm (1.181"/1.575") deep and easily adapted to cables and pipes of different sizes. The Ex version is approved for use in hazardous locations and potentially explosive atmospheres.

Also known as: EXC000140101000, ROXEXC000140101000

Specifications

Color: Blue
Material: Non-Metallic
Depth: 60 mm
Color: Blue
Depth: 60 mm
Material: Non-Metallic