Module, 20 mm x 40 mm, Non-Metallic

Item #: 2177241

Cat #: EXC000120401000

UPC:

Company wide:
0 in stock
Documents & Guides
ROX EXC000120401000

Overview

ROX EXC000120401000

Roxtec installation tools help welders and installers complete fast, safe, and reliable onsite installations of Roxtec frames, sealing modules, and compression units. From welding fixtures and module holders to pre-compression tools and wedges, these practical solutions simplify every stage of the installation process.

Also known as: EXC000120401000, ROXEXC000120401000

Specifications

Length: 20 mm
Length: 20 mm