High Lumen LED Filament Lamp

Item #: 2177058

Cat #: FED28N25027E39CL

UPC: 762148334583

Call for price
Company wide:
3 in stock
Documents & Guides
High Lumen LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 40 Watt, 8000 Lumens (Up to 250W Equiv.), 2700K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF). TCP FED28N25027E39CL LED HID

Overview

High Lumen LED Filament Lamp: Type-B (Ballast Bypass), ED28 Shape; 40 Watt, 8000 Lumens (Up to 250W Equiv.), 2700K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF). TCP FED28N25027E39CL LED HID
Also known as: 762148334583, FED28N25027E39CL, TCPFED28N25027E39C

Specifications

Lumens: 8000
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 40
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 8000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: No