5.5W PAR20 LED Lamp, 40K

Item #: 2177009

Cat #: 586396

UPC: 046677586393

$ 5.44 EA
Company wide:
58 in stock
Documents & Guides
5.5 Watt PAR20 LED Lamp, 120V, 90 CRI, 600 Lumens, 4000K, E26 Base, Dimmable With Specific Dimmers, CA Title 20 Compliant

Overview

5.5 Watt PAR20 LED Lamp, 120V, 90 CRI, 600 Lumens, 4000K, E26 Base, Dimmable With Specific Dimmers, CA Title 20 Compliant

Philips is driving the switch to energy-efficient solutions. Upgrade your track and accent lights with our small diameter reflectors for instant energy savings and unbeatable quality. Available in both Glass and Plastic casings, Philips LED Par20s are the ideal replacement for halogen. 

Also known as: 046677586393, 586396, PHI5.5PAR20CORF254

Specifications

Lumens: 600
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Wattage: 5.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes