Power Cable, RHH/RHW-2/USE-2, 500 AWG, Stranded Copper

Item #: 2176917

Cat #: AF850001

UPC:

Company wide:
0 in stock
Documents & Guides
Power Cable, RHH/RHW-2/USE-2, 500 AWG, Stranded Copper

Overview

Power Cable, RHH/RHW-2/USE-2, 500 AWG, Stranded Copper

Ideally suited for use in a broad range of commercial, industrial and utility applications where reliability is a major concern and where maximum performance will be demanded.

Also known as: AF850001, OMNAF850001

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Color: Black
Gauge: 500 kcmil