
1' x 4' LED Grid Frame Light, 35/40/50K
Item #: 2176812
Cat #: LFRM 1X4 ALO3 SWW7 MVOLT M6
UPC: 197589570304
$ 39.39 EA
Company wide:
22
in stock
Documents & Guides
Lithonia™ Frame, LED Grid Frame Light, 1' x 4'; Switchable Lumens 3000LM, 4000LM, 5000LM; Switchable White 3500K, 4000K, 5000K; 120-277VAC. The remote mount driver features integral T-bar clips to easily mount into the ceiling and allow for easy access for maintenance.
Overview
Lithonia™ Frame, LED Grid Frame Light, 1' x 4'; Switchable Lumens 3000LM, 4000LM, 5000LM; Switchable White 3500K, 4000K, 5000K; 120-277VAC. The remote mount driver features integral T-bar clips to easily mount into the ceiling and allow for easy access for maintenance.
The LITHONIA® FRAME offers a modern, upscale aesthetic with functionality and performance to match. The Frame features selectable lumen output and switchable color temperature to allow you to fine tune the look and feel of your space. Featuring the latest optical technology, the Frame is designed to provide the same lighting specifications as a traditional LED flat Panel.
Also known as: 197589570304, LFRM 1X4 ALO3 SWW7 MVOLT M6, LITLFRM1X4ALO3SWW7
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 3000, Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Mounting: | T-Bar |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 4000, 3000, Selectable |
| Length: | 4 ft, 48 in |
| Mounting: | T-Bar |