This product has been discontinued.

Twin Head LED Security Floodlight, 40K, Bronze
Item #: 2176610
Cat #: ESF2A4FB
UPC: 080083146123
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Twin Head LED Security Floodlight, 23.9W, 120V, 2372 Lumens, 4000K, Bronze
Overview
Twin Head LED Security Floodlight, 23.9W, 120V, 2372 Lumens, 4000K, Bronze
Also known as: 080083146123, ESF2A4FB, HALESF2A4FB
Specifications
| Wattage: | 24 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color: | Bronze |
| Wattage: | 24 |
| Volts AC: | 120 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |