Twin Head LED Security Floodlight, 40K, White

Item #: 2176609

Cat #: ESF2A4FW

UPC: 080083146147

$ 37.70 EA
Company wide:
20 in stock
Documents & Guides
Twin Head LED Security Floodlight, 23.9W, 120V, 2372 Lumens, 4000K, White

Overview

Twin Head LED Security Floodlight, 23.9W, 120V, 2372 Lumens, 4000K, White
Also known as: 080083146147, ESF2A4FW, HALESF2A4FW

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Wattage: 24
Volts AC: 120
Color Temperature: 4000 (Cool White)
Color: White