Twin Head LED Security Floodlight, Dusk-to-Dawn, 40K, Bronze

Item #: 2176608

Cat #: ESF2A4DB

UPC: 080083146161

$ 45.45 EA
Company wide:
6 in stock
Documents & Guides
Twin Head LED Security Floodlight, Dusk-to-Dawn, 23.9W, 120V, 2372 Lumens, 4000K, Bronze

Overview

Twin Head LED Security Floodlight, Dusk-to-Dawn, 23.9W, 120V, 2372 Lumens, 4000K, Bronze
Also known as: 080083146161, ESF2A4DB, HALESF2A4DB

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Volts AC: 120
Type: Photocell
Color: Bronze
Wattage: 24
Volts AC: 120
Color: Bronze
Color Temperature: 4000 (Cool White)
Type: Photocell