Twin Head LED Security Floodlight, Motion + Dusk-to-Dawn, 40K, White

Item #: 2176606

Cat #: ESF2A4MW

UPC: 080083146222

$ 58.10 EA
Company wide:
1 in stock
Documents & Guides
Twin Head LED Security Floodlight, Motion + Dusk-to-Dawn, 23.9W, 120V, 2372 Lumens, 4000K, White

Overview

Twin Head LED Security Floodlight, Motion + Dusk-to-Dawn, 23.9W, 120V, 2372 Lumens, 4000K, White
Also known as: 080083146222, ESF2A4MW, HALESF2A4MW

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Volts AC: 120
Type: Photocell
Color: White
Wattage: 24
Volts AC: 120
Color: White
Color Temperature: 4000 (Cool White)
Type: Photocell