9W LED Vaportight Floodlight, 40K

Item #: 2176597

Cat #: VT0840L

UPC: 080083260560

$ 51.29 EA
Company wide:
6 in stock
Documents & Guides
LED Vaportight Floodlight, 9 Watt, 120-277V, 875 Lumens, 4000K

Overview

LED Vaportight Floodlight, 9 Watt, 120-277V, 875 Lumens, 4000K

The Halo Outdoor VT LED Vapor Proof Light provides an indoor/outdoor solution in applications where lighting fixture protection and durability is required. The fixture provides equivalent light output up to 60-watt incandescent and 15-watt CFL fixtures, with high-quality and long lasting illumination. The fixture is vapor tight to protect against dust and moisture. Ideal for patios, garages, storage, and industrial areas. This fixture’s traditional look and cool color temperature gives off a similar appearance as older technologies.

Also known as: 080083260560, VT0840L, HALVT0840L

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 9
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 9
Volts AC Range: 120 - 277