27W Triple-Head LED Floodlight, 40K, Bronze

Item #: 2176585

Cat #: TGS3S403DRRB

UPC: 080083913671

$ 65.39 EA
Company wide:
9 in stock
Documents & Guides
Triple-Head LED Floodlight, 27 Watt, 120V, 3000 Lumens, 4000K, Bronze

Overview

Triple-Head LED Floodlight, 27 Watt, 120V, 3000 Lumens, 4000K, Bronze
Also known as: 080083913671, TGS3S403DRRB, HALTGS3S403DRRB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 27
Lumens: 3000
Color: Dark Bronze
Volts AC: 120
Lumens: 3000
Color Temperature: 4000 (Cool White)
Wattage: 27