
$ 149.13 EA
Company wide:
69
in stock
Documents & Guides
4 Ft. x 10 Inch LED Wrap, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
4 Ft. x 10 Inch LED Wrap, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083281701, 4AWWS-L3C3-UNV, MET4AWWSL3C3UNV
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 5000, 4000, 6000, Selectable |
| Length: | 4 ft, 48 in |
| Width: | 10 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000, 4000, 6000, Selectable |
| Width: | 10 in |
| Dimmable: | Yes |