20A Wavelinx LITE Switchpack

Item #: 2176528

Cat #: RSP-L-010-347

UPC: 080083288229

$ 95.00 EA
Clearance
Price good while supplies last
Company wide:
46 in stock
Documents & Guides
20A Wavelinx LITE Switchpack, Plug Load Rated

Overview

20A Wavelinx LITE Switchpack, Plug Load Rated

The WaveLinx LITE Universal Voltage Dimming Switchpack with 0-10V (RSP-L-010-347) control is an integral part of the WaveLinx LITE system and offers 120-347VAC (+/- 10% Single Phase) 20amp control and continuous 0-10V dimming control of LED and non LED loads. The relay switchpack with 0-10V control also supports 20amp plug load control. The RSP-L-010-347 is powered by the 120-347VAC (+/- 10% Single Phase) circuit it is controlling and provides simple 1/2” knockout mounting. The relay switchpack with 0-10V control operates on a wireless mesh network based on IEEE 802.15.1 (Bluetooth® 4.2 Low Energy) Note: A 20A circuit breaker is required in the AC power source circuit where Wavelinx LITE (RSP) is connected to provide line protection.

Also known as: 080083288229, RSP-L-010-347, COORSPL010347

Specifications

Amps: 20
Amps: 20