LED Filament Style Retrofit

Item #: 2176492

Cat #: LED-8064M50

UPC: 844006009670

$ 85.98 EA
Company wide:
74 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 10,000Lm (Replaces up to 320W HID); 5000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 10,000Lm (Replaces up to 320W HID); 5000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009670, LED-8064M50, LGDLED8064M50

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 80
Lumens: 10000
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Wattage: 54
Lumens: 10000
Dimmable: No
Base: Mogul Extended Screw (EX39)