LED Filament Style Retrofit

Item #: 2176491

Cat #: LED-8064M40

UPC: 844006009632

$ 85.98 EA
Company wide:
28 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 10,000Lm (Replaces up to 320W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 10,000Lm (Replaces up to 320W HID); 4000K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009632, LED-8064M40, LGDLED8064M40

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 54
Color Rendering Index (CRI): 80
Lumens: 10000
Type: LED Retrofit
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Base: Mogul Extended Screw (EX39)
Wattage: 54
Lumens: 10000
Dimmable: No