LED Filament Style Retrofit

Item #: 2176490

Cat #: LED-8064M22

UPC: 844006009625

$ 85.98 EA
Company wide:
14 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 8000Lm (Replaces up to 320W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 54W; 8000Lm (Replaces up to 320W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Mimics traditional HID lamps in shape, size & light distribution.

Also known as: 844006009625, LED-8064M22, LGDLED8064M22

Specifications

Lumens: 8000
Wattage: 54
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 8000
Color Temperature: 2200 (Warm White)
Type: LED Retrofit
Volts AC Range: 120 - 277
Wattage: 54
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)