45W HID Retrofit LED Lamp, 22K

Item #: 2176487

Cat #: LED-8063M22

UPC: 844006009601

$ 64.03 EA
Company wide:
29 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 45W; 6000Lm (Replaces up to 250W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 45W; 6000Lm (Replaces up to 250W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009601, LED-8063M22, LGDLED8063M22

Specifications

Wattage: 45
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Lumens: 6000
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 45
Color Rendering Index (CRI): 80
Type: LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 2200 (Warm White)
Lumens: 6000
Dimmable: No
Base: Mogul Extended Screw (EX39)