LED Filament Style Retrofit

Item #: 2176484

Cat #: LED-8062M22

UPC: 844006009588

$ 49.39 EA
Company wide:
19 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 32W; 4500Lm (Replaces up to 175W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 32W; 4500Lm (Replaces up to 175W HID); 2200K; 80CRI; EX39 Extended Mogul Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009588, LED-8062M22, LGDLED8062M22

Specifications

Lumens: 4500
Wattage: 32
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 4500
Color Temperature: 2200 (Warm White)
Type: LED Retrofit
Volts AC Range: 120 - 277
Wattage: 32
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)