LED Filament Style HID Retrofit

Item #: 2176481

Cat #: LED-8061E22

UPC: 844006009564

$ 32.93 EA
Company wide:
9 in stock
Documents & Guides
LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 28W; 3500Lm (Replaces up to 150W HID); 2200K; 80CRI; E26 Medium Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution. Mimics traditional HID lamps in shape, size & light distribution.

Overview

LED Filament Style HID Retrofit: UL Type-B (Ballast Bypass); 120-277V; 28W; 3500Lm (Replaces up to 150W HID); 2200K; 80CRI; E26 Medium Base; Enclosed Fixture Rated; -40°F TO 113°F Operating Temperature. Mimics traditional HID lamps in shape, size & light distribution. Mimics traditional HID lamps in shape, size & light distribution.
Also known as: 844006009564, LED-8061E22, LGDLED8061E22

Specifications

Base: Medium Screw (E26)
Lumens: 3500
Wattage: 28
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 28
Color Rendering Index (CRI): 80
Dimmable: No
Lumens: 3500
Color Temperature: 2200 (Warm White)
Type: LED Retrofit
Volts AC Range: 120 - 277