Tray Cable, Type TC-ER, VNTC, 16 AWG, 24-Pair, Shielded

Item #: 2176321

Cat #: L21624

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI L21624 16 AWG 24CON

Overview

OMNI L21624 16 AWG 24CON

UL listed as Type TC-ER per UL Standard 1277 for tray cables.

Also known as: L21624, OMNL21624

Specifications

Jacket: PVC
Material: Copper
Color: Black
Conductors: 24
Volts AC: 600
Jacket: PVC
Color: Black
Volts AC: 600
Material: Copper
Conductors: 24