OMNI H21804 18SOL 4C B/C N/SFPLP ART 760

Item #: 2176320

Cat #: H21804

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI H21804 18/4 FPLP BC SOL

Overview

OMNI H21804 18/4 FPLP BC SOL
Also known as: H21804, OMNH21804

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded